4/0 AWG THW Solid Copper, Green, 500'

Item #: 259002

Cat #: THW4/0STRGRN500RL

UPC: 980100218478

to view pricing and more.
Documents & Guides
4/0 AWG THW Solid Copper, Green, 500 Foot Reel

Overview

4/0 AWG THW Solid Copper, Green, 500 Foot Reel

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100218478, THW4/0STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Gauge: 4/0 AWG
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded