CULUG #8AWG #10STUD 45PKG50

Item #: 2590413

Cat #: LCA8-10H-L

UPC: 074983558018

to view pricing and more.

Overview

CULUG #8AWG #10STUD 45PKG50
Also known as: 074983558018, LCA8-10H-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10