Cable Tie, 316 Stainless Steel, 14.20 Inch Length, 4" Maximum Wire Bundle Diameter

Item #: 259078

Cat #: LS-7.9-360B

UPC: 786210242323

to view pricing and more.
Documents & Guides
TB LS-7.9-360B GRD SS CT 14.2IN

Overview

TB LS-7.9-360B GRD SS CT 14.2IN
Also known as: 786210242323, LS-7.9-360B

Specifications

Material: Stainless Steel
Width: 0.310 in
Diameter: 4 in
Length: 14.200 in
Material: Stainless Steel
Diameter: 4 in
Width: 0.310 in
Length: 14.200 in