COMPLETE - MALE INLINE PLUG FOR 777 MCM

Item #: 259091

Cat #: 49M77-H

UPC: 078477280690

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - Brown

Overview

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - Brown

Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN

Also known as: 078477280690, 49M77-H

Specifications

Color: Brown
Mounting: Cable
Phase: 1
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Amps: 1135
IP/NEMA Rating: NEMA 3R