Cable Tie, Releasable, 11.5L (292mm), St

Item #: 25911

Cat #: PRT3S-C

UPC: 074983548897

to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 11.5 (292mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® releasable tie, standard cross section, 11.5 (292mm) length, nylon 6.6, natural, standard package.

• For indoor use • Extended release tab permits easy release and re-use where changes are anticipated during development, production, or servicing in the field • One-piece construction for consistent performance and reliability • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation • UL Listed for use in plenum or air handling spaces per NEC except PR2H/3H/4H

Also known as: 074983548897, PRT3S-C

Specifications

Color: Natural
Material: Nylon
Length: 11.400 in
Color: Natural
Length: 11.400 in
Material: Nylon