IP66 TERM BOX 300X400X120MM

Item #: 2591230

Cat #: SSTB304012-316

UPC: 783510529253

Sign In or Register to view pricing and more.

Overview

IP66 TERM BOX 300X400X120MM

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510529253, SSTB304012-316

Specifications

Height: 11.810 in
Width: 15.750 in
Depth: 4.720 in
Finish: Brushed
Material: 316 Stainless Steel
Height: 11.810 in
Depth: 4.720 in
Material: 316 Stainless Steel
Width: 15.750 in
Finish: Brushed