VNTC Tray Cable, Unshielded, 12 AWG, 5 Conductors

Item #: 259127

Cat #: VNTC125

UPC:

to view pricing and more.
Documents & Guides
(5) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue.

Overview

(5) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue.
Also known as: VNTC125

Specifications

Conductors: 5
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper
Volts AC: 600