This product has been discontinued.

Power Supply, Unregulated, Linear, 115VAC Input, 15.4VDC Output
Item #: 259137
Cat #: 200B12HA
UPC: 047503842102
to view pricing and more.
Documents & Guides
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 15 Amp, 11.3 - 15.4 Volt DC Output
Overview
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 15 Amp, 11.3 - 15.4 Volt DC Output
Also known as: 047503842102, 200B12HA
Specifications
| Type: | Linear, Power Supply, Unregulated |
| Phase: | 1 |
| Amps: | 15 |
| Volts AC: | 115 |
| Volts DC Range: | 11.300 - 15.400 |
| Type: | Linear, Power Supply, Unregulated |
| Amps: | 15 |
| Volts DC Range: | 11.300 - 15.400 |
| Phase: | 1 |
| Volts AC: | 115 |