TYPE HMCP BREAKER 3P 7A 600VAC MAX 25K AIC W/ AUX SW

Item #: 2591560

Cat #: HMCP007C0CB04

UPC: 782116046683

to view pricing and more.
TYPE HMCP BREAKER 3P 7A 600VAC MAX 25K AIC W/ AUX SW

Overview

TYPE HMCP BREAKER 3P 7A 600VAC MAX 25K AIC W/ AUX SW
Also known as: 782116046683, HMCP007C0CB04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7