3 WATT CA10 LED FROST CANDELABRA BASE 90 CRI 2700K 120 VOLT

Item #: 2591799

Cat #: S21295

UPC: 045923206108

to view pricing and more.
Documents & Guides
3 WATT CA10 LED FROST CANDELABRA BASE 90 CRI 2700K 120 VOLT

Overview

3 WATT CA10 LED FROST CANDELABRA BASE 90 CRI 2700K 120 VOLT

Satco's S21295 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206108, S21295

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • CA10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Volts AC: 120
Color: Frosted
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: CA10 (Bent Tip)
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)