Compact Series 4 Tube, 489x80x80mm, Lt Gray, Steel

Item #: 25918

Cat #: CCS8T5

UPC: 783510681500

to view pricing and more.
For connecting the components together in the Compact Series 4 Pendant Arm System. This Compact Series 4 Tube, CCS8T5 item measures 489x80x80mm with a material of Lt Gray, Steel.

Overview

For connecting the components together in the Compact Series 4 Pendant Arm System. This Compact Series 4 Tube, CCS8T5 item measures 489x80x80mm with a material of Lt Gray, Steel.

Compact Series 4 Tube provides structural integrity and acts as a conduit for equipment wiring. All pendant arm connections are sized to fit appropriate tube sizes.

Also known as: 783510681500, CCS8T5

Features & Benefits

  • Square and rectangular tubes are cold-formed, hollow, welded steel with 5-mm wall thickness available in various lengths
  • Connection components fastened to support arm with set screws
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

Color: Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 3.150 in
Width: 3.150 in
Depth: 19.690 in
Color: Gray
Material: Steel
Width: 3.150 in
IP/NEMA Rating: IP55
Height: 3.150 in
Depth: 19.690 in