LOCKING CABLE TIE BULK

Item #: 259183

Cat #: TY27MX-A

UPC: 786210816425

to view pricing and more.
Documents & Guides
LOCKING CABLE TIE BULK

Overview

LOCKING CABLE TIE BULK
Also known as: 786210816425, TY27MX-A

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Black
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon