This product has been discontinued.

Power Supply, DIN Rail Mount, 1PH, 20A, 90-265VAC, 24VDC
Item #: 259204
Cat #: DR1-2420
UPC: 047503100226
to view pricing and more.
Documents & Guides
Power Supply, DIN Rail Mount, 1PH, 20A, 90-265VAC, 24VDCPower Supply, DIN Rail Mount, 1-Phase, 20 Amp, 90 - 265 Volt AC, 90 - 300 Volt DC Input, 24 Volt DC Output
Overview
Power Supply, DIN Rail Mount, 1PH, 20A, 90-265VAC, 24VDCPower Supply, DIN Rail Mount, 1-Phase, 20 Amp, 90 - 265 Volt AC, 90 - 300 Volt DC Input, 24 Volt DC Output
Also known as: 047503100226, DR1-2420
Specifications
| Volts DC: | 24 |
| Type: | Power Supply |
| Phase: | 1 |
| Amps: | 20 |
| Volts DC Range: | 90 - 300 |
| Volts AC Range: | 90 - 265 |
| Volts DC: | 24 |
| Phase: | 1 |
| Volts DC Range: | 90 - 300 |
| Type: | Power Supply |
| Amps: | 20 |
| Volts AC Range: | 90 - 265 |