TESYS D CONTACTOR - 3P(3 NO) - AC-3 - <= 440 V 50 A - 380 V AC 50/60 HZ COIL

Item #: 2592371

Cat #: LC1D50AQ7

UPC: 389119408724

to view pricing and more.

Overview

TESYS D CONTACTOR - 3P(3 NO) - AC-3 - <= 440 V 50 A - 380 V AC 50/60 HZ COIL

TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 50A/440V AC-3/3e (22kW@400V). They can be used to create motor starters for almost any type of application. It provides a 380V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), power connection by EverLink BTR screw connectors, control connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (55mm width), DIN-rail mounting or screw fixing. Contactor is rated for 15HP at 200 to 208VAC, 15HP at 240VAC, 40HP at 480VAC and 40HP at 600VAC three phase. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh). When used with a 480VAC up to 110A circuit breaker, this contactor can have a SCCR up to 100kA. When used with up to a 600VAC 110A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 380 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 4.80 inches tall, 2.17 inches wide and 4.72 inches deep. It weighs 1.87 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.

Also known as: 389119408724, LC1D50AQ7

Specifications

No Specifications Available