Contactor, 28A, 3P, 600VAC, IEC, 120VAC Coil

Item #: 259248

Cat #: A26-30-10-84

UPC: 471522062843

Sign In or Register to view pricing and more.
28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.

Also known as: 471522062843, A26-30-10-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 28
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 28