CAT 6A SlimLine Boot Patch Cord, 10 ft, White

Item #: 259258

Cat #: 6AS10-10W

UPC: 078477403402

to view pricing and more.
CAT 6A SlimLine Boot Patch Cord, 10 ft, White

Overview

CAT 6A SlimLine Boot Patch Cord, 10 ft, White

Cat 6A Slimline Patch Cord, 10 Feet, White

Also known as: 078477403402, 6AS10-10W

Specifications

Material: Copper
Color: White
Length: 10 ft
Material: Copper
Length: 10 ft
Color: White