VNTC Tray Cable, UnShielded, 8 AWG, 4 Conductors, Ground

Item #: 259328

Cat #: VNTC84WG

UPC:

to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 8 AWG, 4 Conductors, Ground

Overview

VNTC Tray Cable, UnShielded, 8 AWG, 4 Conductors, Ground
Also known as: VNTC84WG

Specifications

Material: Copper
Color: Black
Conductors: 4
Gauge: 8 AWG
Material: Copper
Conductors: 4
Color: Black
Gauge: 8 AWG