576215 14T5HE/COR/46-840/MF21/G 25/1

Item #: 2593807

Cat #: 14T5HE/COR/46-840/MF21/G-25/1

UPC: 046677576219

Sign In or Register to view pricing and more.
576215 14T5HE/COR/46-840/MF21/G 25/1

Overview

576215 14T5HE/COR/46-840/MF21/G 25/1

Philips MainsFit (Type B) T5 LED tubes offer an affordable, energy saving retrofit

solution to replace fluorescent T5 HE lamps. The double-ended design makes for a

quick and simple installation. Our lamps have been engineered to withstand the test

of time with a 50,000-hour lifetime and a limited 5-year warranty to back it up.

Also known as: 046677576219, 14T5HE/COR/46-840/MF21/G-25/1

Specifications

Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 2100
Wattage: 14
Type: Ballast Bypass (Type B)
Shape: T5 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277