HARMONY XB5 ANTIMICROBIAL PILOT LIGHT FLUSH MOUNTED PLASTIC RED +30 PLAIN LENS W

Item #: 2593894

Cat #: XB5FVM4

UPC: 606481360970

to view pricing and more.
HARMONY XB5 ANTIMICROBIAL PILOT LIGHT FLUSH MOUNTED PLASTIC RED +30 PLAIN LENS WITH INTEGRAL LED 230.240 V AC

Overview

HARMONY XB5 ANTIMICROBIAL PILOT LIGHT FLUSH MOUNTED PLASTIC RED +30 PLAIN LENS WITH INTEGRAL LED 230.240 V AC

This flush mounted pilot light is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 230 V to 240 V AC. Customized marking option through web customization tool is available in Schneider Electric website. Improved ergonomics and aesthetics due to flush mount design. It comes with antimicrobial characteristics. It has a plain lens and the source of light is a universal LED. The bright and long-lasting illumination makes it clearly distinguishable even at a disctance. The connection terminal is screw clamp. The shape of the head is round and red. The bezel and the fixing collar is plastic. The weight of this pilot light is 38 grams, height is 42 mm and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13 and 4X, IK03, protection against solid objects, dust, water, and shock is achieved. It is certified with EN/IEC, CE marking, UL, CSA, JIS, NEMA, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this pushbutton. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring.

Also known as: 606481360970, XB5FVM4

Specifications

No Specifications Available