PILOT LIGHT HARMONY XB5 FLUSH MOUNTED COMPLETE 230.240 V GREEN CP GREY

Item #: 2593895

Cat #: XB5FVM3C0

UPC: 606489761328

to view pricing and more.

Overview

PILOT LIGHT HARMONY XB5 FLUSH MOUNTED COMPLETE 230.240 V GREEN CP GREY

This flush mounted pilot light is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 230 V to 240 V AC. Customized marking option through web customization tool is available in Schneider Electric website. The flush mount design of this pushbutton addresses the market demands for ergonomic and aesthetics. It has a plain lens and the source of light is a universal LED. The bright and long-lasting illumination makes it clearly distinguishable even at a disctance. The connection terminal is screw clamp. The shape of the head is round and green. The bezel is plastic color plated grey and the fixing collar is plastic. The weight of this pilot light is 38 grams, height is 42 mm and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, type 13 and 4X, IK03, protection against solid objects, dust, water, and shock is achieved. It is certified with EN/IEC, CE marking, UL, CSA, JIS, NEMA, and marine approvals. To name a few, flush mounted metal circular blanking plug, metal ring, spacer, protective washer, and flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this pushbutton. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Also known as: 606489761328, XB5FVM3C0

Specifications

No Specifications Available