Wiring Duct, Wide Slot, 4" x 2" x 6', PVC, White

Item #: 259397

Cat #: G4X2WH6

UPC: 074983546305

to view pricing and more.
Panduct® type G wide slot wiring duct, 4 W x 2 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 2 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546305, G4X2WH6

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC