COND MRKR 480VOLTS

Item #: 259399

Cat #: WAT-5021

UPC: 786210777214

to view pricing and more.
Documents & Guides
COND MRKR 480VOLTS

Overview

COND MRKR 480VOLTS
Also known as: 786210777214, WAT-5021

Specifications

Type: Pull Box, Hinged Cover
Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Depth: 12.620 in
Type: Pull Box, Hinged Cover
Height: 30 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 24 in
Mounting: Surface
Color: Gray
Depth: 12.620 in