ACME 50VA TRANSFORMER

Item #: 259407

Cat #: TB32403

UPC: 047503001288

to view pricing and more.
Documents & Guides
ACME 50VA TRANSFORMER

Overview

ACME 50VA TRANSFORMER
Also known as: 047503001288, TB32403

Features & Benefits

  • Substitute new ICT TB50A007C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112701

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 50
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600