
Sign In or Register to view pricing and more.
Documents & Guides
Features: Furnished With Connection Block For Easy Wiring, Shock-absorbing Porcelain Socket, Available In Three Standard Fixtures, Heat Resistance, Application:storage Areas, Tunnels, Subways And Chemical Plants, Wattage: 60 To 150w, Material: Glass, Finish: Natural, Color: Clear, Socket Type: Threaded, Mounting: Wall/Ceiling
Overview
Features: Furnished With Connection Block For Easy Wiring, Shock-absorbing Porcelain Socket, Available In Three Standard Fixtures, Heat Resistance, Application:storage Areas, Tunnels, Subways And Chemical Plants, Wattage: 60 To 150w, Material: Glass, Finish: Natural, Color: Clear, Socket Type: Threaded, Mounting: Wall/Ceiling
Also known as: 781381711005, VGL-1HR
Specifications
| Color: | Clear |
| Material: | Glass |
| Color: | Clear |
| Material: | Glass |