Contactor, IEC, 72A, 3P, 208/240VAC Coil, 1NC

Item #: 2594592

Cat #: 100-C72L01

UPC: 662468625470

to view pricing and more.
Documents & Guides
Contactor, IEC, 72 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 72 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72L01 from Rockwell Automation® is a 72 A 208/240 Volt 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact.

Also known as: 662468625470, 100-C72L01

Specifications

Amps: 72
Poles: 3
Type: Contactor, IEC
Family / Style: 100-C
Volts AC Control: 208/240
Amps: 72
Type: Contactor, IEC
Volts AC Control: 208/240
Poles: 3
Family / Style: 100-C