1-UNIV P.B. 1-G 1/2 STA. FS

Item #: 259482

Cat #: EDS1184

UPC: 781381694025

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Elements 1, Number of Circuits 1, Contact Configuration 1NO-1NC, Momentary, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size (1) 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body/Cover, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location

Overview

Explosion-Proof Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Elements 1, Number of Circuits 1, Contact Configuration 1NO-1NC, Momentary, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size (1) 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body/Cover, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location
Also known as: 781381694025, EDS1184

Specifications

No Specifications Available