HTSHK THIN WALL 1IN I.D. BLK 4FT

Item #: 259511

Cat #: CPO1000-0-A

UPC: 786210832647

Sign In or Register to view pricing and more.
Documents & Guides
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1 Inch, Shrink Ratio 2:1, Length 4 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined

Overview

Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1 Inch, Shrink Ratio 2:1, Length 4 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Also known as: 786210832647, CPO1000-0-A

Specifications

Diameter: 1 in
Color: Black
Length: 4 ft
Volts AC: 600
Diameter: 1 in
Length: 4 ft
Color: Black
Volts AC: 600