
FR EXPDBL SLEEVING 3/8IN BK 500FT
Item #: 2595143
Cat #: 170-03187
UPC: 089306360650
to view pricing and more.
Documents & Guides
FR EXPDBL SLEEVING 3/8IN BK 500FT
Overview
FR EXPDBL SLEEVING 3/8IN BK 500FT
A flame retardant woven (threaded) polyester sleeving that is resistant to cuts and abrasion, and contains a combustion inhibitor allowing it to achieve a UL and CSA flame resistance rating of VW-1. Contains white tracer thread for easy identification.
Also known as: 089306360650, 170-03187
Specifications
| Length: | 500 ft |
| Material: | Polyester |
| Color: | Black |
| Diameter: | 3/8 in |
| Length: | 500 ft |
| Color: | Black |
| Material: | Polyester |
| Diameter: | 3/8 in |