Compact Series 4 Tube, 1988x80x80mm, Lt Gray, Steel

Item #: 25952

Cat #: CCS8T20

UPC: 783510681104

to view pricing and more.
For connecting the components together in the Compact Series 4 Pendant Arm System. This Compact Series 4 Tube, CCS8T20 item measures 1988x80x80mm with a material of Lt Gray, Steel.

Overview

For connecting the components together in the Compact Series 4 Pendant Arm System. This Compact Series 4 Tube, CCS8T20 item measures 1988x80x80mm with a material of Lt Gray, Steel.

Square and rectangular tubes are cold-formed, hollow, welded steel with 5-MM wall thickness and have a light-gray polyester powder paint finish. Tubing provides structural integrity and acts as a conduit for equipment wiring. All pendant arm connections are sized to fit appropriate tube sizes.

Also known as: 783510681104, CCS8T20

Features & Benefits

  • Square and rectangular tubes are cold-formed, hollow, welded steel with 5-mm wall thickness available in various lengths
  • Connection components fastened to support arm with set screws
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

Width: 80 mm
IP/NEMA Rating: IP55
Material: Steel
Special Program: Hoffman On Demand
Width: 80 mm
Material: Steel
IP/NEMA Rating: IP55
Special Program: Hoffman On Demand