This product may not be available in all locations.
2
more

22mm Selector Switch, Knob Type, Red, Chrome, Illuminated
Item #: 2595398
Cat #: M2SS2-31R
UPC: 320500285166
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Selector Switch Operator, Chrome Metal Bezel, Knob Type, Illuminated, Red, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Selector Switch Operator, Chrome Metal Bezel, Knob Type, Illuminated, Red, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Also known as: 320500285166, M2SS2-31R
Specifications
| Color: | Red |
| Family / Style: | Modular |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |