12X10X6 UL ENCL SCR CVR FEET

Item #: 2595746

Cat #: AMU1206

UPC: 085339959007

to view pricing and more.
12X10X6 UL ENCL SCR CVR FEET

Overview

12X10X6 UL ENCL SCR CVR FEET

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339959007, AMU1206

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 10 in
Mounting: Wall
Height: 12 in
Depth: 6 in
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 10 in