14X12X6 UL ENCL SCR CVR FEET

Item #: 2595750

Cat #: AMU1426

UPC: 085339952213

to view pricing and more.
14X12X6 UL ENCL SCR CVR FEET

Overview

14X12X6 UL ENCL SCR CVR FEET

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339952213, AMU1426

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Mounting: Wall
Width: 12 in
Depth: 6 in
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Height: 14 in