1.125A Fuse, Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 25959

Cat #: FNA-1-1/8

UPC: 051712713443

to view pricing and more.
Documents & Guides
1-1/8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

1-1/8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Bussmann offers an extensive line of supplemental and midget fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of compact fuseholders, blocks, terminal blocks and disconnects.

Also known as: 051712713443, FNA-1-1/8

Specifications

Speed: Time Delay
Amps: 1.125
Type: Pin Indicating
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Time Delay
Type: Pin Indicating
Interrupt Rating DC: 10 kA
Amps: 1.125
Volts AC: 125