Hook & Loop Tie, Loop Style, 12.0L (305m

Item #: 259592

Cat #: HLT3I-X0

UPC: 074983523429

to view pricing and more.
Tak-Ty® hook & loop cable loop tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon loop, polyethylene hook, black.

Overview

Tak-Ty® hook & loop cable loop tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon loop, polyethylene hook, black.

The Tak-Ty® Hook and Loop Cable Loop Tie has a slot allows for pre-wrapping of bundles. The loop tie is 12 inches L x 1 inch W (304.8mm x 25.4mm).

Also known as: 074983523429, HLT3I-X0

Specifications

Width: 0.500 in
Color: Black
Length: 12 ft
Material: Nylon
Width: 0.500 in
Length: 12 ft
Color: Black
Material: Nylon