This product may not be available in all locations.
2
more

POWER RELAY SE RELAYS DPDT 40A 120 VAC AUXILIARY SWITCH OPEN TYPE
Item #: 2596181
Cat #: 199AMX-14
UPC: 606480275749
to view pricing and more.
Documents & Guides
POWER RELAY SE RELAYS DPDT 40A 120 VAC AUXILIARY SWITCH OPEN TYPE
Overview
POWER RELAY SE RELAYS DPDT 40A 120 VAC AUXILIARY SWITCH OPEN TYPE
The SE Relays 199 series, open type, heavy duty power relay offers high-capacity switching with high dielectric strength. High-power contacts rated of 40A resistive and 2hp at 120VAC to 600 VAC, input coil voltage 120VAC with DPDT silver alloy contact configuration. Riveted construction helps to increase the mechanical life of the relay. Environmentally friendly design is compliant with the European Restriction of Hazardous Substances directive (RoHS).
Also known as: 606480275749, 199AMX-14
Specifications
No Specifications Available