X SERIES 2 GANG MID SIZE PLUS WALL PLATE MATTE BLACK

Item #: 2596572

Cat #: SQWS141002BK

UPC: 785901556237

to view pricing and more.

Overview

X SERIES 2 GANG MID SIZE PLUS WALL PLATE MATTE BLACK

The Square D X Series Mid Size Plus 2-gang Wall Plate is a contractor-grade wall plate with visible screws but with similar aesthetics as the Square D X Series screwless wall plates. This wall plate presents a modern look with a matte finishing. It keeps devices clean with flush facing that wipes down easily. Easy to install, it can be adapted to any interior décor. Easy to remove and replace plates without sacrificing secure mounting. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Pair with a Square D X Series receptacle, switch, dimmer, fan control, or sensor. This mid-size wall plate is 13% larger than the industry standard mid-sized plate for hiding rough wallboard edges around an electrical box so you get a clean, modern finish to your home. The wall plate is made of plastic making it resistant and durable. Wall plates can be removed and replaced quickly, without sacrificing secure mounting. This wall plate has a width of 70 mm, a height of 120 mm, and a depth of 7 mm. Its mounting mode is made by screws. By satisfying the UL 514D standard, this wall plate is CU/us certified. The dimensions are (W) 130mm x (H) 132mm x (D) 7mm. This device is black with matte surface finish. Its made of super-durable polycarbonate resin material and its easy to clean. This device is compliant with UL 514D standard and CU/us certification.

Also known as: 785901556237, SQWS141002BK

Specifications

No Specifications Available