Lev-lok Tamper Resistant Gfci Hg 20a125v

Item #: 259662

Cat #: MT789-HGY

UPC: 078477412602

Sign In or Register to view pricing and more.
Documents & Guides
Lev-lok Tamper Resistant Gfci Hg 20a125v20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, SmartlockPro, Tamper-Resistant, GFCI Duplex Receptacle, Hospital Grade, No Feed-Thru, Modular Terminals, Steel Strap – Gray

Overview

Lev-lok Tamper Resistant Gfci Hg 20a125v20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, SmartlockPro, Tamper-Resistant, GFCI Duplex Receptacle, Hospital Grade, No Feed-Thru, Modular Terminals, Steel Strap – Gray

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477412602, MT789-HGY

Specifications

Type: GFI, Tamper-Resistant
Color: Gray
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Volts AC: 125
Type: GFI, Tamper-Resistant
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
Material: Thermoplastic, Nylon
Volts AC: 125