200A/3P FUSIBLE LOWER WINDOW SAFETY SWITCH W/NEUT 240V N12

Item #: 2596772

Cat #: DH324NDKLW

UPC: 782114196403

to view pricing and more.
Documents & Guides
200A/3P FUSIBLE LOWER WINDOW SAFETY SWITCH W/NEUT 240V N12

Overview

200A/3P FUSIBLE LOWER WINDOW SAFETY SWITCH W/NEUT 240V N12
Also known as: 782114196403, DH324NDKLW

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12