6" IC Housing, Air-Tite

Item #: 259678
Cat #: H7ICATNB
UPC: 623960105877
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Housing IC Air-Tite No Socket Bracket 120V Line Voltage Incandescent

Overview

6 Inch Housing IC Air-Tite No Socket Bracket 120V Line Voltage Incandescent
The H7 recessed housing is the standard in the industry for both light commercial and residential applications. H7 series features full-frame design, robust construction, feed-through listing, Got Nail! bar hangers; and may support use of higher wattage lamps. A wide variety of trims allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation,* and its Air-Tite design will also meet restricted air flow code requirements. May be retrofit with compatible Halo LED lighting systems.
Also known as: 623960105877, H7ICATNB, 6" can light, New construction light, rat trap, 6" can

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Length: 14.750 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120
Length: 14.750 in

Customer Reviews

No reviews for this product
(0)