LIQ-DUO-KIT-6PK LIQ-200 DUO KIT MULTI PACK OF 6

Item #: 2596863

Cat #: LIQ-DUO-KIT-6PK

UPC: 754082160496

to view pricing and more.
Documents & Guides
No Documents Available
LIQ-DUO-KIT-6PK LIQ-200 DUO KIT MULTI PACK OF 6

Overview

LIQ-DUO-KIT-6PK LIQ-200 DUO KIT MULTI PACK OF 6

The LinkIQ™ Cable+Wi-Fi+Network Tester is the solution to verify cable performance up to 10G and solve network connectivity problems. LinkIQ  validates cable performance using frequency-based measurements to calculate maximum bandwidth (10BASE-T to 10GBASE-T). LinkIQ also provides IPv4 and v6 ping; nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates); Ethernet Alliance-certified Power over Ethernet testing (hardware/software negotiation and loaded voltage and power tests). Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points. Additional features include cable toning, port blink, optional remote office locators, and the ability to manage results via LinkWare™ PC.

Also known as: 754082160496, LIQ-DUO-KIT-6PK

Features & Benefits

  • Cable performance testing up to 10GBASE-T plus troubleshooting (distance to fault, wire map, toning)
  • Network features include IPv4 and v6 ping, nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates).
  • Ethernet Alliance-certified PoE Verification detects the PoE class (1-8) and power, and performs a load test of available PoE from the connected switch
  • Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points

Specifications

No Specifications Available