2
more

LIQ-DUO-KIT-FMC LIQ-200 DUO KIT AND FIBER KIT 1G/10G
Item #: 2596899
Cat #: LIQ-DUO-KIT-FMC
UPC: 195112131336
to view pricing and more.
Documents & Guides
No Documents Available
LIQ-DUO-KIT-FMC LIQ-200 DUO KIT AND FIBER KIT 1G/10G
Overview
LIQ-DUO-KIT-FMC LIQ-200 DUO KIT AND FIBER KIT 1G/10G
The LinkIQ™ Cable+Wifi+Network Tester Kit and Fiber Media Converter Kit is the solution to verify cable, wifi and fiber performance up to 10G and solve network connectivity problems. LinkIQ validates cable performance using frequency-based measurements to calculate maximum bandwidth (10BASE-T to 10GBASE-T). ). Connect to copper or fiber switch ports for: (IP address, name, port / VLAN number, and advertised data rates); Ethernet Alliance-certified Power over Ethernet testing (hardware/software negotiation and loaded voltage and power tests). Additional features include FiberLert™, Quick Clean™, cable toning, port blink, optional remote office locators, and the ability to manage results via LinkWare™ PC.
Also known as: 195112131336, LIQ-DUO-KIT-FMC
Features & Benefits
- Cable performance testing up to 10GBASE-T plus troubleshooting (distance to fault, wire map, toning)
- Network features include IPv4 and v6 ping, nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates) and PoE Testing
- Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points
- Connect to 10Gb/s and 1 Gb/s fiber Ethernet ports
Specifications
No Specifications Available