NEMA Combination Starter, Type S, 25A HHL thermal magnetic circuit breaker, Size 1, 27A, 3PH, 120V

Item #: 259691

Cat #: 8539SCW3V02S

UPC: 785901352532

to view pricing and more.
NEMA Combination Starter, Type S, 25A HHL thermal magnetic circuit breaker, Size 1, 27A, 3 phase, 120 VAC coil, NEMA 4X

Overview

NEMA Combination Starter, Type S, 25A HHL thermal magnetic circuit breaker, Size 1, 27A, 3 phase, 120 VAC coil, NEMA 4X
Also known as: 785901352532, 8539SCW3V02S

Specifications

Size: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Size: 1
IP/NEMA Rating: NEMA 4
Standards: California Proposition 65