5/6IN SMOOTH LED MODULE BLACK

Item #: 2597382

Cat #: 65SEMB-R4

UPC: 193048825398

to view pricing and more.
Documents & Guides
5/6IN SMOOTH LED MODULE BLACK

Overview

5/6IN SMOOTH LED MODULE BLACK

The 5"/6" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048825398, 65SEMB-R4

Specifications

Size: 6 in
Color: Matte Black
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: Matte Black