LIQ-DUOKIT/FPC3 LINKIQ WITH 3 YEARS OF PREMIUM CARE STANDARD FOR MAIN UNIT

Item #: 2597432

Cat #: LIQ-DUOKIT/FPC3

UPC: 195112130780

to view pricing and more.
Documents & Guides
No Documents Available
LIQ-DUOKIT/FPC3 LINKIQ WITH 3 YEARS OF PREMIUM CARE STANDARD FOR MAIN UNIT

Overview

LIQ-DUOKIT/FPC3 LINKIQ WITH 3 YEARS OF PREMIUM CARE STANDARD FOR MAIN UNIT

The LinkIQ™ Cable+Network Tester is the solution to verify cable performance up to 10G and solve network connectivity problems. LinkIQ  validates cable performance using frequency-based measurements to calculate maximum bandwidth (10BASE-T to 10GBASE-T). LinkIQ also provides IPv4 and v6 ping; nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates); Ethernet Alliance-certified Power over Ethernet testing (hardware/software negotiation and loaded voltage and power tests). Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points. Additional features include cable toning, port blink, optional remote office locators, and the ability to manage results via LinkWare™ PC. The Fluke Premium Care bundle offers you additional coverage above and beyond your standard warranty for things like accidental damage coverage, expedited calibration and annual tool inspections.

Also known as: 195112130780, LIQ-DUOKIT/FPC3

Features & Benefits

  • Cable performance testing up to 10GBASE-T plus troubleshooting (distance to fault, wire map, toning)
  • Network features include IPv4 and v6 ping, nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates).
  • Ethernet Alliance-certified PoE Verification detects the PoE class (1-8) and power, and performs a load test of available PoE from the connected switch
  • Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points

Specifications

No Specifications Available