Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 600 Volts, 2500' Reel

Item #: 2597453

Cat #: SIS-210-GY-2500R

UPC:

to view pricing and more.
Documents & Guides
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 600 Volts, 2500 Foot Reel

Overview

Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 600 Volts, 2500 Foot Reel

SIS wire (Switchboard Instrument Service) is a 600-volt, 90°C to 125°C rated, tinned copper wire designed for wiring industrial control panels, switchboards, and electrical apparatus. It features flexible stranding and heat/moisture-resistant cross-linked polyethylene (XLPE) insulation, making it ideal for high-density, high-temperature wiring in dry locations.

Also known as: SIS-210-GY-2500R

Specifications

Gauge: 10 AWG
Length: 2500 ft
Color: Gray
Volts AC: 600
Material: Tin Plated Copper
Package Type: Drum
Gauge: 10 AWG
Color: Gray
Material: Tin Plated Copper
Length: 2500 ft
Volts AC: 600
Package Type: Drum