Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts, 5000 Foot Reel

Item #: 2597464

Cat #: SIS-212-GY-5000R

UPC:

to view pricing and more.
Documents & Guides
Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts, 5000 Foot Reel

Overview

Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts, 5000 Foot Reel

SIS wire (Switchboard Instrument Service) is a 600-volt, 90°C to 125°C rated, tinned copper wire designed for wiring industrial control panels, switchboards, and electrical apparatus. It features flexible stranding and heat/moisture-resistant cross-linked polyethylene (XLPE) insulation, making it ideal for high-density, high-temperature wiring in dry locations.

Also known as: SIS-212-GY-5000R

Specifications

Gauge: 12 AWG
Color: Gray
Length: 5000 ft
Volts AC: 600
Material: Tin Plated Copper
Package Type: Reel
Gauge: 12 AWG
Length: 5000 ft
Material: Tin Plated Copper
Color: Gray
Volts AC: 600
Package Type: Reel