Contactor, Type LX multipole lightling, mech held, 30A, 4P, 600V, 110/120VAC 50/60Hz coil, NEMA 1

Item #: 259749
Cat #: 8903LXG40V02CR6
UPC: 785901023272
Sign In or Register to view pricing and more.
Contactor, Type LX multipole lightling, mechanically held, 30A, 4 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1

Overview

Contactor, Type LX multipole lightling, mechanically held, 30A, 4 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1
Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 4 pole device has 4 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. This lighting contactor is supplied with a HAND/OFF/AUTO selector switch and an additional two pole relay. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901023272, 8903LXG40V02CR6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)