Contactor, Type L, multipole lighting, mech held, 30A, 6P, 600 V, 277 VAC 60 Hz coil, NEMA 1

Item #: 259773
Cat #: 8903LXG60V04
UPC: 785901057390
Sign In or Register to view pricing and more.
Contactor, Type L, multipole lighting, mechanically held, 30A, 6 pole, 600 V, 277 VAC 60 Hz coil, NEMA 1

Overview

Contactor, Type L, multipole lighting, mechanically held, 30A, 6 pole, 600 V, 277 VAC 60 Hz coil, NEMA 1
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 6 pole device has 6 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 277 VAC 60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coils and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901057390, 8903LXG60V04

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)