Pin Indicator Fuse

Item #: 25978

Cat #: FNA-1

UPC: 051712713436

to view pricing and more.
Documents & Guides
1A 125V Midget - 13/32" x 1-1/2" Pin Indicating Fuse, Time Delay

Overview

1A 125V Midget - 13/32" x 1-1/2" Pin Indicating Fuse, Time Delay
Also known as: 051712713436, FNA-1

Specifications

Diameter: 13/32 in
Amps: 1
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Volts AC: 125/250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 125/250
Class: Midget
Amps: 1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA