AC 12K 230V TYPE4 C1D2 COMM

Item #: 2598057

Cat #: NHZ431226G360

UPC: 783510292157

to view pricing and more.

Overview

AC 12K 230V TYPE4 C1D2 COMM

SpectraCool Narrow Hazardous Location Indoor/Outdoor air conditioners are engineered specifically for hazardous location cooling. Attractive design with no heavy cast enclosure and minimal use of visible fasteners. Air conditioners do not require a purge and pressurized system.

Also known as: 783510292157, NHZ431226G360

Specifications

Depth: 14 in
Color: Light Gray
Height: 43 in
Weight: 12700 lb
Depth: 14 in
Height: 43 in
Color: Light Gray
Weight: 12700 lb